Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mercury Spill Kit, 128 oz.

  • Mfr # 3900-001

  • Zoro # G4089601


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Neutralizes Chemical Type
Mercury
Container Size
10 in W x 10 in L x 10 in H
Includes
1.8kg Mercury Absorbent, Disposal Bag, Dust Pan, Package Wipes, Whisk Broom
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3900-001
Zoro #
G4089601
UPC #
637712390206
Country of Origin
United States

Dimensions

Container Size
10 in W x 10 in L x 10 in H
Size
128 oz
Container Length
10 in
Size of Neutralizer Included
900 g
Size of Solidifier Included
900 g
Container Width
10 in
Container Height
10 in

Details

Item
Spill Kit
Container Type
Bottle
Neutralizes Chemical Type
Mercury
Includes
1.8kg Mercury Absorbent, Disposal Bag, Dust Pan, Package Wipes, Whisk Broom
Color
Gray
Volume Absorbed per Pkg.
500 g
Max. Mercury Absorbency
15 gal
Application
Mercury Spill Clean Up
Standards
Meets and Exceeds Phase IV Universal Treatment Standard (UTS)
Maximum Mercury Absorbency
15 gal
Loose Sorbent Material
Neutralizer
Number of Hairnets Included
0
Solidifier Included
Yes
Number of Coveralls Included
0
Number of Mercury Aspirators Included
0
Empty or Filled
Filled
Static Dissipative
No
Number of Scrapers Included
0
Neutralizer Product Form
Granular
Number of Masks Included
0
Volume Absorbed Per Kit
500 g
Vapor Suppressant Included
No
Product Weight
5 lb
Number of Safety Cones Included
0
Number of Tarps Included
0
Number of Protective Gowns Included
0
Granular Sorbent Composition Detail
Neutralizer
Number of Drum Liners Included
0
Includes Mounting Fasteners
No
Number of Shoe Covers Included
0
Number of Labels Included
0
Number of Scoops Included
0
Number of Disposal Bags Included
1
Number of Wipes Included
0
Granular Sorbent Container Type
Pail
Number of Waste Labels Included
0
Epoxy Putty Included
No
Cleaning Solution Included
No
Container Capacity
5 gal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pillows Included
0
Number of Brooms Included
1
Number of Tamperproof Seal Labels Included
0
Land Fill Disposable
No
Number of Face Shields Included
0
Number of Pads Included
0
Number of Caution Signs
0
Volume Absorbed Range
0 to 9 gal
Number of Goggles
1
Number of Towels Included
0
Number of Wheels
0
Number of Aprons Included
1
Number of Pairs of Nitrile Gloves Included
1
Granular Sorbent Included
No
Number of Leak Repair Kits
0
Fluids Absorbed
Mercury
Overpack Drum Included
Drum Not Included
Volume of Granular Sorbent Included
900 g
Neutralizer Container Type
Pail
UV Resistant
No
Number of Sorbent Booms Included
0
Number of Shelves
0
Number of Sorbent Socks Included
0
Product Type
Spill Kit
Number of Ties Included
1
Number of Dust Pans Included
1
Ph Tester Kit Included
No
Container Color
Gray
Neutralizer Included
Yes
PPE Included
(2) Latex Gloves, Goggle
Fluid Compatibility
Heavy Metals
Sorbents Included
1.8kg Mercury Absorbent, Package Wipes
Additional Components Included
Disposal Bag, Dust Pan, Instructions, Whisk Broom
Volume Neutralized per Pkg.
5 lb
For Use With Mfr. Model Number
Universal
Lockable
No
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Mercury, Neutralizes Chemical Type Mercury, Volume Absorbed Per Kit 500 g, Container Type Bottle, 5 gal Container Capacity, 10 in W x 10 in L x 10 in H Container Size, Gray, Filled, Sorbents Included (1) Mercury Absorbent (1.8kg), (1) Package Wipes, PPE Included (2) Latex Gloves, (1) Pair Goggles, Additional Components Included (1) Disposal Bag, (1) Dustpan, Instructions, (1) Whisk Broom, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.