Medical Supply Case, Tarpaulin, Black (Discontinued)
- Mfr # M5001DP2-IV
- Zoro # G7669020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5001DP2-IV
Zoro #
G7669020
UPC #
617209429213
Country of Origin
Viet Nam
Dimensions
Height
1-1/2"
Width
8-1/2"
Length
16"
Details
Item
Medical Supply Case
Material
Tarpaulin
Closure Type
zipper
Color
Black
Features
Description
Medical Supply Case, Height 1-1/2 In., Width 8-1/2 In., Length 16 In., Material Tarpaulin, Black, Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.