Zoro Homepage

Oxygen Regulator, 6.5 in H, 25 lpm, Brass

  • Mfr # EMSREG8725-B1D

  • Zoro # G116601877


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Flow Rate - Maximum
25 lpm
Number of Settings
12
Material
Brass
Overall Height
6 1/2 in
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMSREG8725-B1D
Zoro #
G116601877
UPC #
850040337082
Country of Origin
China

Dimensions

Overall Height
6 1/2 in
Overall Width
3 1/2 in
Overall Depth
3 1/2 in

Details

Flow Rate - Maximum
25 lpm
Number of Settings
12
Material
Brass
Item
Oxygen Regulator
Outlet Connection Type
Barb
Standards
ASTM G175, CGA 870 V-1, CGA G-4.1-2009, EN ISO 13485:2016, ISO 10524-1

Description

O2 Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.