Oxygen Regulator, Brass
Mfr # PRREG54-2D
Zoro # G916601862
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
3 1/2 in
Standards
ASTM G175, CGA 870 V-1, CGA G-4.1-2009, EN ISO 13485:2016, ISO 10524-1
Material
Brass
Overall Width
5 in
Outlet Connection Type
DISS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRREG54-2D
Zoro #
G916601862
UPC #
850040337037
Country of Origin
China
Dimensions
Overall Depth
3 1/2 in
Overall Width
5 in
Overall Height
3 1/2 in
Details
Standards
ASTM G175, CGA 870 V-1, CGA G-4.1-2009, EN ISO 13485:2016, ISO 10524-1
Material
Brass
Outlet Connection Type
DISS
Includes
(2) High Pressure Power Take-Off (PTO) DISS Outlets with Check Valves
Item
Oxygen Regulator
Description
Emergency Oxygen Regulators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.