Personal Response Pack
- Mfr # P110
- Zoro # G024971871
product price:Â
$
67.85
/ea
Key Features
Housing Depth
1 1/2 in
Number of Components
72
Housing Material
Nylon
Refill Management System Included
No Refill Management System
Product Type
First Aid Kit and Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P110
- Zoro #
- G024971871
- UPC #
- 850064685251
- Country of Origin
- China
- Item
- Personal Response Pack
- Number of Components
- 72
- Housing Material
- Nylon
- Refill Management System Included
- No Refill Management System
- Product Type
- First Aid Kit and Housing
- Tools Included
- Emergency Blanket
- Oral and Inhalant Medicinals Included
- No Oral/Inhalant Medicinals
- Mountable
- Portable
- Adhesive Bandages Included
- (35) Stretch Bandages
- ANSI Type
- Not ANSI Compliant
- ANSI Standard Met
- Not ANSI Compliant
- PPE and Disposal Equipment Included
- (1) Pair Nitrile Gloves
- Application
- Home
- Housing Color
- Red
- Water Resistance
- Not Water Resistant
- Housing Type
- Bag
- Number of People Served
- 1
- Metal Detectability
- No Metal Detectable Adhesive Bandages
- Topical Medicinals Included
- (10) Rubbing Alcohol Antiseptic Wipes, (2) Bite/Sting Pads, (2) Burn Gel Packets, (5) Triple Antibiotic Ointment Packets
- Wound Dressings Included
- (3) Gauze Pads, (3) Non-Adherent Pads, Cold Pack, Gauze Roll, Protective Wrap
- ANSI Class
- Not ANSI Compliant
- Unitized
- Bulk
- Includes Medication
- No Medication Included
Dimensions
- Housing Depth
- 1 1/2 in
- Housing Width
- 4 1/8 in
- Housing Height
- 5 1/4 in
Description
Personal Response Pack, Product Type First Aid Kit and Housing, Application Home, Number of People Served 1, Number of Components 72, Adhesive Bandages Included (35) Stretch Bandages, Wound Dressings Included (3) Gauze Pads, (3) Non-Adherent Pads, Cold Pack, Gauze Roll, Protective Wrap, Topical Medicinals Included (10) Rubbing Alcohol Antiseptic Wipes, (2) Bite/Sting Pads, (2) Burn Gel Packets, (5) Triple Antibiotic Ointment Packets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.