Emergency Bag, Tarpaulin, 15 in L, 22 in W, Red

  • Mfr # M8101FBAP

  • Zoro # G3980060


product price:  $873.99
/ea
Free Shipping & Returns

Key Features

Material
Tarpaulin
Length
15 in
Width
22 in
Closure Type
Zipper
Features
Double Stitching on All Stress Points, Durable Lined Back, Water-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M8101FBAP
Zoro #
G3980060
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
15 in
Width
22 in
Height
9 1/2 in
Overall Width
22 in
Overall Length
15 in
Overall Depth
9 1/2 in

Details

Item
Emergency Bag
Color
Red
Material
Tarpaulin
Closure Type
Zipper
Features
Double Stitching on All Stress Points, Durable Lined Back, Water-Resistant
Product Type
Emergency Bag
Number of Outer Compartments
6
Number of Inner Compartments
6

Description

Emergency Bag, Height 9 1/2 in, Width 22 in, Length 15 in, Material Tarpaulin, Red, Closure Type Zipper, Features Ballistic Panel, Double Stitching on All Stress Points, Durable Lined Back, Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.