H Medical Oxygen Cylinder, 7079L, Steel

  • Mfr # CYL250-540GR

  • Zoro # G7842326


product price:  $768.59
/ea
Free Shipping & Returns

Key Features

Flow Rate
0 to 25 Lpm
Capacity
7,079 L
Includes
Valve
Material
Steel
Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CYL250-540GR
Zoro #
G7842326
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
51 in
Width
9 13/64 in
Length
9 13/64 in
Overall Width
9 3/16 in
Overall Height
51 in

Details

Item
H Medical Oxygen Cylinder
Flow Rate
0 to 25 Lpm
Capacity
7,079 L
Includes
Valve
Material
Steel
Features
For Transfill, On Ambulance Oxygen Supply, for Use with All 540 Regulators
Cylinder
Refillable
Industry Type
Healthcare
Number of Settings
0
Standards
DOT
Cylinder Material
Steel
Oxygen Supply
707 min. @ 10Lpm
Flow Rate - Maximum
25 lpm
Flow Rate - Minimum
0 lpm
Compatible Product Type
H Medical Oxygen Cylinder
Cylinder Type
Refillable

Description

H Medical Oxygen Cylinder,7,079 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.