Zoro Homepage

ID Panel, Hook-and-Loop Closure, 2" H, Wht

  • Mfr # M5101HP-W

  • Zoro # G7669903


product price: $17.49
/ea

Key Features

Color
Black
Overall Length
6 3/4 in
Material
Thermoset Polymer
Closure Type
Hook-and-Loop
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5101HP-W
Zoro #
G7669903
UPC #
617209431506
Country of Origin
Viet Nam

Dimensions

Overall Length
6 3/4 in
Height
2 in
Length
6 3/4 in
Width
6 3/4 in
Overall Height
2 in
Overall Width
6 3/4 in

Details

Item
ID Panel
Color
Black
Material
Thermoset Polymer
Closure Type
Hook-and-Loop
Features
Hook-and-Loop Identification Panels

Description

ID Panel,Black,6 3/4" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.