ID Panel, Hook-and-Loop Closure, Green
Mfr # M5101HP-A
Zoro # G7669599
product price: $17.49
/eaKey Features
Color
Black
Overall Length
6 3/4 in
Material
Thermoset Polymer
Length
6 3/4 in
Features
Hook-and-Loop Identification Panels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5101HP-A
Zoro #
G7669599
UPC #
617209431421
Country of Origin
Viet Nam
Dimensions
Overall Length
6 3/4 in
Length
6 3/4 in
Height
2 in
Width
6 3/4 in
Overall Width
6 3/4 in
Overall Height
2 in
Details
Item
ID Panel
Color
Black
Material
Thermoset Polymer
Features
Hook-and-Loop Identification Panels
Closure Type
Hook-and-Loop
Description
ID Panel,Black,6 3/4" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.