Zoro Homepage

ME Medical Oxygen Cylinder w/ToggleValve

  • Mfr # MECYLT-W

  • Zoro # G8193333


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0 to 25 Lpm
Includes
Toggle Valve
Material
Aluminum
Capacity
676 L
For Use With
Mfr. No. AREG8715ME-BU, EMSREG8725 Series AREG8725-B2D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECYLT-W
Zoro #
G8193333
UPC #
-
Country of Origin
United States

Dimensions

Height
25 in
Width
4 13/32 in
Length
4 13/32 in
Overall Height
25 5/8 in
Overall Width
4 7/16 in

Details

Item
ME Medical Oxygen Cylinder
Flow Rate
0 to 25 Lpm
Includes
Toggle Valve
Material
Aluminum
Capacity
676 L
For Use With
Mfr. No. AREG8715ME-BU, EMSREG8725 Series AREG8725-B2D
Number of Settings
0
Cylinder
Refillable
Industry Type
Healthcare
Standards
DOT
Flow Rate - Minimum
0 lpm
Compatible Product Type
ME Medical Oxygen Cylinder
Cylinder Type
Refillable
Flow Rate - Maximum
25 lpm
Compatible Manufacturer Part Number
AREG8715ME-BU, AREG8725-B2D, EMSREG8725

Description

ME Medical Oxygen Cylinder,676 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.