Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ME Medical Oxygen Cylinder w/Z Valve

  • Mfr # MECYLZ-W

  • Zoro # G8085691


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0 to 25 Lpm
Includes
Z-Valve
Capacity
670 L
Material
Aluminum
For Use With
Mfr. No. AREG8715ME-BU, EMSREG8725 Series AREG8725-B2D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECYLZ-W
Zoro #
G8085691
UPC #
-
Country of Origin
United States

Dimensions

Height
25 in
Width
4 13/32 in
Length
4 13/32 in
Overall Height
25 in
Overall Width
4 7/16 in

Details

Item
ME Medical Oxygen Cylinder
Flow Rate
0 to 25 Lpm
Includes
Z-Valve
Capacity
670 L
Material
Aluminum
For Use With
Mfr. No. AREG8715ME-BU, EMSREG8725 Series AREG8725-B2D
Number of Settings
0
Industry Type
Healthcare
Cylinder
Refillable
Compatible Manufacturer Part Number
AREG8715ME-BU, AREG8725-B2D, EMSREG8725
Flow Rate - Maximum
25 lpm
Compatible Product Type
ME Medical Oxygen Cylinder
Cylinder Type
Refillable
Flow Rate - Minimum
0 lpm

Description

ME Medical Oxygen Cylinder,670 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.