Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJD Medical Oxygen Cylinder w/Z Valve

  • Mfr # MJDCYLZ-W

  • Zoro # G8350614


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0 to 25 Lpm
Capacity
398 L
Includes
Z-Valve
Material
Aluminum
For Use With
RECOVER PRO Bags, GO2 PRO Bags, OMNI PRO Bags & M.U.L.E. Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJDCYLZ-W
Zoro #
G8350614
UPC #
-
Country of Origin
United States

Dimensions

Height
16 19/64 in
Width
5 1/4 in
Length
5 1/4 in
Overall Height
16 5/16 in
Overall Width
5 1/4 in

Details

Item
MJD Medical Oxygen Cylinder
Flow Rate
0 to 25 Lpm
Capacity
398 L
Includes
Z-Valve
Material
Aluminum
For Use With
RECOVER PRO Bags, GO2 PRO Bags, OMNI PRO Bags & M.U.L.E. Bags
Industry Type
Healthcare
Cylinder
Refillable
Number of Settings
0
Cylinder Type
Refillable
Flow Rate - Minimum
0 lpm
Compatible Product Type
GO2 PRO Bags, M.U.L.E. Bags, OMNI PRO Bags, Recover Pro Bags
Flow Rate - Maximum
25 lpm

Description

MJD Medical Oxygen Cylinder, Flow Rate 0 to 25 Lpm, Capacity 398L, Material Aluminum, Length 5-1/4 In., Width 5-1/4 In., Height 16-19/64 In., For Use With RECOVER PRO Bags, GO2 PRO Bags, OMNI PRO Bags & M.U.L.E. Bags, Cylinder Refillable, Number of Settings 0, Includes Z Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.