Zoro Homepage

Module Carrying System, Tarpaulin

  • Mfr # M5700

  • Zoro # G7669048


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
8 1/2 in
Material
Tarpaulin
Features
Double Stitching On All Stress Points, Reflective Zipper, Handle Logos, Supports Up to (4) TS Ready(TM) Modules, Inner Rigid Construction, Comfort-Grip Carry Handle, Incredibly Durable, Water Proof, Advanced Material Suitable for Infection Control Environments
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5700
Zoro #
G7669048
UPC #
617209428384
Country of Origin
Viet Nam

Dimensions

Overall Length
8 1/2 in
Length
22 in
Width
8 1/2 in
Height
1 1/4 in
Overall Depth
1 1/4 in
Overall Width
22 in

Details

Item
Emergency Bag
Color
Black
Material
Tarpaulin
Features
Double Stitching On All Stress Points, Reflective Zipper, Handle Logos, Supports Up to (4) TS Ready(TM) Modules, Inner Rigid Construction, Comfort-Grip Carry Handle, Incredibly Durable, Water Proof, Advanced Material Suitable for Infection Control Environments
Closure Type
Zipper
Product Type
Emergency Bag
Number of Outer Compartments
3
Number of Inner Compartments
5

Description

Emergency Bag, Height 1 1/4 in, Width 8 1/2 in, Length 22 in, Material Tarpaulin, Black, Closure Type Zipper, Features Double Stitching On All Stress Points, Reflective Zipper, Handle Logos, Supports Up to (4) TS Ready(TM) Modules, Inner Rigid Construction, Comfort-Grip Carry Handle, Incredibly Durable, Water Proof, Advanced Material Suitable for Infection Control Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.