Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Puller, Nylon, 2-1/2" H, Yellow

  • Mfr # M51ZP-HV

  • Zoro # G7669772


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Color
Yellow
Overall Length
2 1/2 in
Material
Nylon
Includes
(2) Snaps
Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51ZP-HV
Zoro #
G7669772
UPC #
617209431513
Country of Origin
Viet Nam

Dimensions

Overall Length
2 1/2 in
Height
2 1/2 in
Width
2 1/2 in
Length
2 1/2 in
Overall Height
2 1/2 in
Overall Width
3/4 in

Details

Item
Replacement Puller
Color
Yellow
Material
Nylon
Includes
(2) Snaps
Features
Reflective
Closure Type
Zipper

Description

Replacement Puller,Yellow,2 1/2" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.