Zoro Homepage

Roller Bag, Black, 15" L

  • Mfr # M8107TB

  • Zoro # G8205665


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Material
Tarpaulin
Length
15 in
Width
10 1/2 in
Height
24 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8107TB
Zoro #
G8205665
UPC #
617209432220
Country of Origin
Viet Nam

Dimensions

Length
15 in
Width
10 1/2 in
Height
24 1/2 in
Overall Length
15 in
Overall Depth
24 1/2 in
Overall Width
10 1/2 in

Details

Item
Roller Bag
Material
Tarpaulin
Color
Black
Closure Type
Zipper
Features
Customizable Internal Main Compartment with Slider System Adjustability, Zippered Internal Mesh Compartments
Product Type
Roller Bag
Number of Outer Compartments
5
Number of Inner Compartments
6

Description

Roller Bag, Height 24 1/2 in, Width 10 1/2 in, Length 15 in, Material Tarpaulin, Black, Closure Type Zipper, Features Customizable Internal Main Compartment with Slider System Adjustability, Zippered Internal Mesh Compartments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.