Zoro Homepage

Security Seal, Plastic, Zip Pull, Yellow

  • Mfr # MAST50

  • Zoro # G7669879


product price: $22.29
/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
General Purpose
Primary Color
Yellow
Useable Length
7 in
Breaking Strength
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAST50
Zoro #
G7669879
UPC #
617209430042
Country of Origin
Viet Nam

Dimensions

Useable Length
7 in
Length
9"
Width
5-1/2"

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
General Purpose
Primary Color
Yellow
Breaking Strength
22 lb
Security Seal Marking Type
Laser Marked
Item
Security Seal
Tearaway Option
No
Barcoding
Yes
Material
Plastic
Marking Type
Laser Marked
Cable Type
Adjustable
Features
Barcoded, Serialized, (50) Tags

Description

Security Seal,Plastic,Zip Pull,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.