STICKIT Strips, TS2 Ready
Mfr # MLS1
Zoro # G3026436
product price: $5.85
/eaKey Features
Color
Black
Overall Length
1 in
Material
Nylon
Industry Type
Healthcare
Includes
Gels, Syringes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLS1
Zoro #
G3026436
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
1 in
Height
5 in
Length
1 in
Width
12 in
Overall Height
5 in
Overall Width
12 in
Details
Item
Strips
Color
Black
Material
Nylon
Industry Type
Healthcare
Includes
Gels, Syringes
Closure Type
Hook-and-Loop
Features
Holds Airway Blades
Description
Strips,Black,1" L,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.