Zoro Homepage

Tactical Assault Pack, 1200D Thermoplastic Elastomer, Coyote Tan

  • Mfr # M5023-C

  • Zoro # G7669468


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
1200D Thermoplastic Elastomer
Size
21 1/2 in H x 13 1/2 in L x 4 3/4 in W
For Use With
Accessories, Laptop
Closure
Zipper
Features
Adjustable Sternum and Waist Belt, Hideaway Padded Backpack Straps, Large Tape Plate for Id Customization
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5023-C
Zoro #
G7669468
UPC #
617209431568
Country of Origin
Viet Nam

Dimensions

Size
21 1/2 in H x 13 1/2 in L x 4 3/4 in W
Width
4-3/4"
size
21-1/2" H x 13-1/2" L x 4-3/4" W
Height
21-1/2"
Length
13-1/2"
Width (In.)
13 1/2 in
Length (In.)
21 1/2 in
Chest Size (In.)
10 in

Details

Item
Tactical Assault Pack
Material
1200D Thermoplastic Elastomer
Color
Coyote Tan
For Use With
Accessories, Laptop
Closure
Zipper
Features
Adjustable Sternum and Waist Belt, Hideaway Padded Backpack Straps, Large Tape Plate for Id Customization
Closure Type
Oversized YKK Zippers
Number of Pockets (Inside)
0
Type
Backpack
Includes
Hook-and-Loop Patch
Number of Pockets (Outside)
2
Fits
Accessories, Laptop
Tool Storage Type Included
Backpack

Description

Backpack, Tactical, Size 21-1/2 In. H x 13-1/2 In. L x 4-3/4 In. W, Color Coyote Tan, Material 1200D Coated TPE, Chest Size (In.) 10, Length (In.) 21-1/2, Width (In.) 13-1/2, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, YKK Zipper Closure, For Use With Laptop, Accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.