This item is Discontinued.

Merial MERIAL 004FLTSP-23-44 Frontline Plus Flea & Tick for Dogs 23-44 lbs  3 Month 004FLTSP-23-44

MERIAL 004FLTSP-23-44 Frontline Plus Flea & Tick for Dogs 23-44 lbs 3 Month (Discontinued)

  • Mfr # 004FLTSP-23-44
  • Zoro # G403902229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
004FLTSP-23-44
Zoro #
G403902229
UPC #
-
Country of Origin
China

Description

Frontline Plus Flea and Tick for Dogs 23-44 lbs, 3 Month Card.
Frontline Plus effectively targets all stages of fleas. Fipronil collects in the oils of the skin and hair follicles, and continues to be released from hair follicles onto the skin and coat resulting in long-lasting activity against fleas and ticks. By effectively stopping the development of new fleas, Frontline Plus completely breaks the flea life cycle.
We sell only EPA andflea and tick products Frontline is Fast-acting and Effective:
  • The active ingredient fipronil (kills newly acquired adult fleas) has been combined with the trusted insect growth regulator (S)-methoprene, which kills flea eggs, larvae and prevents pupae development.
  • Frontline Plus effectively targets all stages of fleas. Fipronil collects in the oils of the skin and hair follicles, and continues to be released from hair follicles onto the skin and coat, resulting in long-lasting activity against fleas and ticks.
  • Kills fleas and all stages of brown dog ticks, American dog ticks, lone star ticks, and deer ticks (which may carry Lyme disease).
  • Aids in the control of sarcoptic mange in dogs.
  • Clinically proven to eliminate chewing lice and aid in the control of sarcoptic mange.
  • Effective treatment and control of lice on dogs and puppies.
    Easy to Use:
  • Apply to dogs or puppies (8 weeks or older).
  • Apply just once a month to a single spot on your dog, between the shoulder blades.
  • Hold applicator upright and snap applicator tip away from face and body. Place applicator tip through animal's hair to the skin level between the shoulder blades. Squeeze applicator, applying entire contents in a single spot to the animal's skin. Avoid superficial application to the animal's hair. Only one applicator per treatment is needed.
    Frequency of Application:
  • When used monthly Frontline Plus for Dogs completely breaks the flea life cycle and controls tick infestations.
  • Research demonstrates that a monthly treatment of Frontline Plus kills adult fleas, flea eggs, and flea larvae for up to three months and kills ticks for at least one month.
    A once monthly application is recommended where tick control is needed.
  • Although a monthly treatment of Frontline Plus can control fleas for up to three months, if there is a high risk of reinfestation or if the
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.