Hard Carrying Case, 3 In D, 12 In H, Black
Mfr # 9A000069
Zoro # G1557622
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material
Synthetic
Overall Height
12 in
Overall Width
9 in
Overall Depth
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9A000069
Zoro #
G1557622
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
9 in
Overall Depth
3 in
Manufacturers Warranty Length
1 yr
Details
Item
Hard Carrying Case
Material
Synthetic
Color
Black
For Use With
Various Test Instrument Products
Features
Cut Out
Includes
Cut-out for unit with 3 valve manifold. Case Dimensions are 12 x 9 x 3 in (30.5 x 23 x 7.5cm)
Description
Hard Carrying Case, Material Plastic, For Use With Various Test Instrument Products, Color Black, Features Cut Out, Includes Cut-out for unit with 3 valve manifold. Case Dimensions are 12 x 9 x 3 in (30.5 x 23 x 7.5cm), Overall Height 12 in, Overall Width 9 in, Overall Depth 3 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.