Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit
Mfr # 08834137582
Zoro # G4620061
product price: $4.99
/eaKey Features
Shank Size
1/8 in
Overall Diameter
3/4 in
Flap Width
5/8 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834137582
Zoro #
G4620061
UPC #
088341375827
Country of Origin
Germany
Dimensions
Shank Size
1/8 in
Overall Diameter
3/4 in
Flap Width
5/8 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P120
Backing Material
Cotton
Backing Weight
X
Shank Type
Straight
Series
Merit
Maximum Operating Speed
35,000 RPM
Coating Coverage
Closed
Mounting Type
1/8" Steel Shank
Resistance Properties
Wear
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R369, Flap Width 5/8 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.