Zoro Homepage
This item is Discontinued.
Merit Abrasive Roll, 2" W x150 ft. L, 120G, Cloth 08834191524

Abrasive Roll, 2" W x150 ft. L, 120G, Cloth (Discontinued)

  • Mfr # 08834191524
  • Zoro # G3506097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834191524
Zoro #
G3506097
UPC #
088341915245
Country of Origin
Germany

Dimensions

Overall Length
150 ft
Overall Width
2 in
Width
2 in
Length
150 ft
Roll Width x Length
2 in W x 150 ft L

Details

Item
Abrasive Utility Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
120
Backing Material
Cloth
Backing Weight
J
Series
K225
Color
Brown
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Abrasive Type - Grit
Coated - 120 / P120
Backing Material Weight
J
Backing Material Type
Cloth
Roll Grit
120
Backing Material & Wt
J Wt Cloth

Description

Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Brown, Grade Fine, Grit 120, Series K225, Overall Length 150 ft, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.