Zoro Homepage

Adapter, Shank

  • Mfr # 08834122568

  • Zoro # G2448862


product price: $9.29
/ea

Key Features

For Use With
3-1/2 in Diameter Wheels
Includes
Adapter, 3/4 in, 1-1/4 in, 1-1/4 in Screws, Hex Key
Product Type
Flap Wheel Unthreaded Arbor Hole Adapter
Compatible Abrasive Type
Flap Wheels
Abrasive Mounting Connector Size
3/4 in, 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834122568
Zoro #
G2448862
UPC #
088341225689
Country of Origin
Mexico

Dimensions

Abrasive Mounting Connector Size
3/4 in, 1-1/4 in
Tool Mounting Connector Size
1/4 in

Details

Item
Arbor Hole Shank Adapter
For Use With
3-1/2 in Diameter Wheels
Includes
Adapter, 3/4 in, 1-1/4 in, 1-1/4 in Screws, Hex Key
Product Type
Flap Wheel Unthreaded Arbor Hole Adapter
Compatible Abrasive Type
Flap Wheels
Abrasive Mounting Connector Type
Unthreaded Hole
Tool Mounting Connector Type
Straight Shank

Description

Arbor Hole Shank Adapter, Abrasive Mounting Connector Size 3/4 in, 1-1/4 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length Not Applicable, Product Type Flap Wheel Unthreaded Arbor Hole Adapter, Compatible Wheel Diameter (Maximum) Not Applicable, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.