Zoro Homepage

Adhesive/PSA Dsc BU Pad, 3D

  • Mfr # 08834174101

  • Zoro # G1960771


product price: $15.69
/ea

Key Features

Disc Diameter
3 in
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Straight Shaft
Back Mounting Size
1/4 in
Max. RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834174101
Zoro #
G1960771
UPC #
088341741011
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Back Mounting Size
1/4 in
Overall Diameter
3 in
Diameter
3"
Thickness
1/4 in
Face Mounting Size
3"
Connector Size
1/4 in
Overall Thickness
1/4 in
Overall Width
3 in
Overall Length
2 1/2 in

Details

Item
PSA Disc Backup Pad
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Straight Shaft
Max. RPM
10,000 RPM
Density
Medium
Vacuum Hole Design
No Hole
Color
Black
Body Material
Rubber
Max. Speed
10,000 rpm
Number of Vacuum Holes
Non-Vacuum
Abrasive Mount Type
Adhesive-Backed
Product Type
Disc Backup Pad
Backup Pad Shape
Round
Maximum Operating Speed
10,000 RPM
Device Material
Rubber
Connector Type
Straight Shaft

Description

PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.