Zoro Homepage
This item is Discontinued.
Merit Arbor Mount Flap Disc, 4in, 80, Medium 08834193632

Arbor Mount Flap Disc, 4in, 80, Medium (Discontinued)

  • Mfr # 08834193632
  • Zoro # G1663952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834193632
Zoro #
G1663952
UPC #
088341936325
Country of Origin
France

Dimensions

Disc Dia.
4"
Mounting Size
5/8"
Disc Diameter
4 in
Mounting Hole Size
5/8"
Diameter x Arbor Hole
4 in x 5/8 in
Connector Size
5/8 in
Overall Diameter
4 in
Connection Size & Type
5/8 in

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 5/8 in, Flap Disc Type Type 29, Overall Diameter 4 in, Series Merit Mini, Backing Material Fiberglass, Grit 80, Maximum Operating Speed 15,300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.