Zoro Homepage
This item is Discontinued.
Merit Arbor Mount Flap Disc, 7in, 60, Med. 08834193691

Arbor Mount Flap Disc, 7in, 60, Med. (Discontinued)

  • Mfr # 08834193691
  • Zoro # G2097426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834193691
Zoro #
G2097426
UPC #
088341936912
Country of Origin
Unknown

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Disc Diameter
7 in

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Medium
Grit
60
Series
Merit Mini
Backing Material
Fiberglass
Max. RPM
8600
Abrasive Grit
60
Abrasive Disc Type
Type 29
Disc Backing Material
Fiberglass
Item
Flap Disc
Abrasive Grade
Medium
Operating Speed (RPM)
8600 RPM

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series Merit Mini, Backing Material Fiberglass, Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.