BLAZE M-9 STRAIGHT SUPERIZED COATED CARTRIDGE ROLL, 3/8 IN DIA X 1 .5 OAL

  • Mfr # 66261194395

  • Zoro # G322805267


product price:  $1.35
/ea
Sold in multiples of 100 for $135.00

Key Features

Width
4 in
Length
4.8 in
Height
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261194395
Zoro #
G322805267
UPC #
00662611943956
Country of Origin
United States

Dimensions

Width
4 in
Length
4.8 in
Height
4.6 in

Details

Item
Cartridge Rolls

Description

MERIT BLAZE 66261194395 M-9 STRAIGHT SUPERIZED COATED CARTRIDGE ROLL, 3/8 IN DIA X 1 .5 OAL, 1/8 IN PILOT HOLE, 80 GRIT, CERAMIC ALUMINA ABRASIVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.