Zoro Homepage

Bore Polisher, B-305, 80 Grit

  • Mfr # 08834154191

  • Zoro # G3220813


product price: $8.35
/ea

Key Features

Min. Inner Dia.
5/8 in
Max. Inner Dia.
1 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Max. RPM
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834154191
Zoro #
G3220813
UPC #
088341541918
Country of Origin
France

Dimensions

Min. Inner Dia.
5/8 in
Max. Inner Dia.
1 in
Compatible Bore Inner Diameter (Maximum)
1 in
Compatible Bore Inner Diameter (Minimum)
5/8 in

Details

Grit
80
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Max. RPM
25,000 RPM
Series
R369
Item
Bore Polisher
Maximum Operating Speed
25,000 RPM
Compatible Mandrel Manufacturer Model Number
08834154182, 08834154460
Backing Weight
Y
Backing Material
Cotton/Polyester

Description

Bore Polisher, Abrasive Type Coated, Grit 80, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 1 in, Compatible Bore Inner Diameter (Minimum) 5/8 in, Maximum Operating Speed 25,000 RPM, Compatible Mandrel Grainger Part Number 3RB56, Compatible Mandrel Manufacturer Model Number 08834154182, 08834154460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.