Zoro Homepage

Bore Polisher, B-410,180 Grit

  • Mfr # 08834154103

  • Zoro # G1896246


product price: $21.99
/ea

Key Features

Min. Inner Dia.
1 1/2 in
Max. Inner Dia.
2 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Max. RPM
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834154103
Zoro #
G1896246
UPC #
088341541031
Country of Origin
United States

Dimensions

Min. Inner Dia.
1 1/2 in
Max. Inner Dia.
2 in
Compatible Bore Inner Diameter (Maximum)
2 in
Compatible Bore Inner Diameter (Minimum)
1 1/2 in

Details

Grit
180
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Max. RPM
20,000 RPM
Series
R369
Item
Bore Polisher
Maximum Operating Speed
20,000 RPM
Backing Material
Cotton/Polyester
Compatible Mandrel Manufacturer Model Number
08834154183, 08834154187, 08834154461
Backing Weight
Y

Description

Bore Polisher, Abrasive Type Coated, Grit 180, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 2 in, Compatible Bore Inner Diameter (Minimum) 1 1/2 in, Maximum Operating Speed 20,000 RPM, Compatible Mandrel Grainger Part Number 3RB57, 464P95, Compatible Mandrel Manufacturer Model Number 08834154183, 08834154187, 08834154461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.