Bore Polisher Extension Mandrel
Mfr # 08834154465
Zoro # G1569312
product price: $6.85
/eaKey Features
Shank Dia.
1/4 in
For Use With
B4 and B8 Bore Polisher
Thread Size
1/4"-20
Overall Length
8 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834154465
Zoro #
G1569312
UPC #
088341544650
Country of Origin
Mexico
Dimensions
Shank Dia.
1/4 in
Thread Size
1/4"-20
Overall Length
8 in
Shank Diameter
1/4 in
Details
Item
Bore Polisher Extension Mandrel
For Use With
B4 and B8 Bore Polisher
Shank Type
Straight
Compatible Abrasive Type
Cartridge Rolls
Description
Bore Polisher Extension Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 8 in, Pilot Length Not Applicable, Pilot Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.