Shop MERIT BRASS
Create Account
2 in. 304 Stainless Steel 45° Elbow, FNPT x FNPT, Class 150, 300 PSI
Mfr # K402-32
Zoro # G902554295
product price:
$
44.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K402-32
- Zoro #
- G902554295
- UPC #
- 671404094355
- Country of Origin
- China
Description
2 IN. 304 STAINLESS STEEL 45 DEGREE ELBOW - FNPT - CLASS 150 - 300 PSI - IMPORT FITTINGS ARE USED TO JOIN TWO OR MORE LENGTHS OF PIPE OR TO CLOSE OFF THE END OF A PIPE. FITTINGS MAY CONNECT PIPE IN A STRAIGHT LINE, CHANGE THE DIRECTION OF FLOW, INCREASE OR REDUCE THE FLOW, OR CLOSE THE PIPE END TO STOP THE FLOW. IN ACCORDANCE WITH OUR ISO PROCEDURES, OUR LINE OF CLASS 150 ISO PATTERN STAINLESS STEEL FITTINGS MEET THE FOLLOWING SPECIFICATIONS: MATERIAL: 304 STAINLESS STEEL, THREADS:ANSI B1.20.1, DIMENSIONS ISO49. ADDITIONALLY, EACH FITTING UNDERGOES A THREAD TEST, PNEUMATIC PRESSURE TESTING, MATERIAL COMPOSITION ANALYSIS, AND BURRS ARE REMOVED TO AVOID SEVERING SEALANT AND TO PREVENT BAD SEALS.