This item is Discontinued.

Merit Brass Co Brass 125 Lb Lead Free Fitting 4" X 2" Hex Bushing NPT Male X Female XNL114-6432

This item is Discontinued.

Merit Brass Co

Brass 125 Lb Lead Free Fitting 4" X 2" Hex Bushing NPT Male X Female (Discontinued)

Mfr # XNL114-6432
Zoro # G505810538
UPC # 10671404126800
Country of Origin Thailand
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XNL114-6432
Zoro #
G505810538
UPC #
10671404126800
Country of Origin
Thailand

Description

Merit red brass fittings can be utilized in low pressure applications for water oil and gas (w.o.g.). Fittings have pressure ratings of 125 psi for steam and 200 for w.o.g. And meet ansi b 1.20.1 and ansi b 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.