Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Roll, 1" dia, 1 1/2" L

  • Mfr # 08834180583

  • Zoro # G508636920


product price: $3.25
/ea

Key Features

Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Backing Weight
X
Overall Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834180583
Zoro #
G508636920
UPC #
08834180583
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Overall Length
1 1/2 in
Pilot Hole Diameter
1/4 in

Details

Item
Cartridge Roll
Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Backing Weight
X
Grade
Coarse
Series
R228
Maximum Operating Speed
15,000 RPM
Abrasive Type
Coated
Cartridge Roll Design
Straight

Description

Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 1 in, Overall Length 1 1/2 in, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.