Cartridge Roll, 1/2 x 1-1/2in, 80G
Mfr # 08834183493
Zoro # G0794963
product price: $0.59
/eaKey Features
Grit
80
Diameter
1/2 in
Abrasive Material
Aluminum Oxide
Length
1 1/2 in
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834183493
Zoro #
G0794963
UPC #
088341834935
Country of Origin
United States
Dimensions
Diameter
1/2 in
Length
1 1/2 in
Pilot Hole Diameter
1/8 in
Overall Length
1 1/2 in
Overall Diameter
1/2 in
Details
Item
Cartridge Roll
Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Arbor Hole
1/8 in
Abrasive Type
Coated
Backing Weight
X
Series
R228
Cartridge Roll Design
Straight
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 80, Overall Diameter 1/2 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.