Zoro Homepage

Cartridge Roll, 3/4 x 1-1/2in, 120G

  • Mfr # 08834180487

  • Zoro # G3476846


product price: $1.79
/ea

Key Features

Diameter
3/4 in
Abrasive Material
Aluminum Oxide
Length
1 1/2 in
Backing Material
Cloth
Arbor Hole
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834180487
Zoro #
G3476846
UPC #
088341804877
Country of Origin
United States

Dimensions

Diameter
3/4 in
Length
1 1/2 in
Overall Length
1 1/2 in
Overall Diameter
3/4 in
Pilot Hole Diameter
1/8 in

Details

Item
Cartridge Roll
Grit
120
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Arbor Hole
1/8 in
Series
R228
Abrasive Type
Coated
Color
Brown
Grade
Medium
Backing Weight
X
Cartridge Roll Design
Straight

Description

Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 120, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Color Brown, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.