Zoro Homepage

Cloth DiscCeramic Alumina Plus QuickChng

  • Mfr # 08834165615

  • Zoro # G600714151


product price: $1.65
/ea
Sold in multiples of 100 for $165.00

Key Features

Grade
Coarse
Overall Diameter
2 in.
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834165615
Zoro #
G600714151
UPC #
08834165615
Country of Origin
Germany

Dimensions

Overall Diameter
2 in.

Details

Item
Cloth DiscCeramic Alumina Plus QuickChng
Grade
Coarse
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Grit
80

Description

Cloth DiscCeramic Alumina Plus QuickChng

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.