Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Flap Wheels1-1/2 x 1 x 1/4 In. P6

  • Mfr # 08834130766

  • Zoro # G300669577


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Overall Diameter
1-1/2 in.
Abrasive Type
Coated
Shank Size
1/4 In.
Abrasive Material
Aluminum Oxide
Flap Width
1 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834130766
Zoro #
G300669577
UPC #
08834130766
Country of Origin
Germany

Dimensions

Overall Diameter
1-1/2 in.
Shank Size
1/4 In.
Flap Width
1 In.

Details

Item
Coated Flap Wheels1-1/2 x 1 x 1/4 In. P6
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
P60
Grade
Coarse

Description

Coated Flap Wheels1-1/2 x 1 x 1/4 In. P6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.