Zoro Homepage

Coated Flap Wheels1-1/2 x 1/2 x 1/4 In.

  • Mfr # 08834137131

  • Zoro # G700669580


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Grade
Coarse
Shank Size
1/4 In.
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Flap Width
1/2 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834137131
Zoro #
G700669580
UPC #
08834137131
Country of Origin
Germany

Dimensions

Shank Size
1/4 In.
Flap Width
1/2 In.
Overall Diameter
1-1/2 in.

Details

Item
Coated Flap Wheels1-1/2 x 1/2 x 1/4 In.
Grade
Coarse
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
P80

Description

Coated Flap Wheels1-1/2 x 1/2 x 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.