Zoro Homepage

Coated Flap Wheels2 x 1/2 x 1/4 - 20 In.

  • Mfr # 08834133002

  • Zoro # G300669584


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Abrasive Material
Aluminum Oxide
Grit
P80
Maximum Operating Speed
25000 revolutions per minute
Grade
Coarse
Shank Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834133002
Zoro #
G300669584
UPC #
08834133002
Country of Origin
Germany

Dimensions

Overall Diameter
2 in.
Flap Width
1/2 In.
Shank Size
1/4 In. - 20

Details

Item
Coated Flap Wheels2 x 1/2 x 1/4 - 20 In.
Abrasive Material
Aluminum Oxide
Grit
P80
Maximum Operating Speed
25000 revolutions per minute
Grade
Coarse
Shank Type
Threaded
Abrasive Type
Coated

Description

Coated Flap Wheels2 x 1/2 x 1/4 - 20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.