Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Quick-Change Discs1-1/2 In. Type

  • Mfr # 69957399695

  • Zoro # G400669620


product price: $0.83
/ea
Sold in multiples of 100 for $83.00

Key Features

Abrasive Type
Coated
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
P40
Overall Diameter
1-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69957399695
Zoro #
G400669620
UPC #
69957399695
Country of Origin
United States

Dimensions

Overall Diameter
1-1/2 in.

Details

Item
Coated Quick-Change Discs1-1/2 In. Type
Abrasive Type
Coated
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
P40

Description

Coated Quick-Change Discs1-1/2 In. Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.