
Coated Quick-Change Discs2 In. II P40 Gr
Mfr # 69957399639
Zoro # G900669625
product price: $1.15
/eaSold in multiples of 100 for $115.00
Key Features
Grade
Extra Coarse
Abrasive Type
Coated
Overall Diameter
2 in.
Grit
P40
Quick Change System
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69957399639
Zoro #
G900669625
UPC #
69957399639
Country of Origin
United States
Dimensions
Overall Diameter
2 in.
Details
Item
Coated Quick-Change Discs2 In. II P40 Gr
Grade
Extra Coarse
Abrasive Type
Coated
Grit
P40
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Description
Coated Quick-Change Discs2 In. II P40 Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.