Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Quick-Change Discs2 In. Type II

  • Mfr # 08834165255

  • Zoro # G800669640


product price: $1.19
/ea
Sold in multiples of 100 for $119.00

Key Features

Grade
Coarse
Abrasive Material
Silicon Carbide
Overall Diameter
2 in.
Quick Change System
TS
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834165255
Zoro #
G800669640
UPC #
08834165255
Country of Origin
Germany

Dimensions

Overall Diameter
2 in.

Details

Item
Coated Quick-Change Discs2 In. Type II
Grade
Coarse
Abrasive Material
Silicon Carbide
Quick Change System
TS
Grit
80
Abrasive Type
Coated

Description

Coated Quick-Change Discs2 In. Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.