Zoro Homepage

Coated Quick-Change Discs2 In. Type II

  • Mfr # 08834166902

  • Zoro # G600669628


product price: $1.19
/ea
Sold in multiples of 100 for $119.00

Key Features

Quick Change System
TS
Grade
Medium
Grit
P120
Abrasive Material
Aluminum Oxide
Overall Diameter
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834166902
Zoro #
G600669628
UPC #
08834166902
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in.

Details

Item
Coated Quick-Change Discs2 In. Type II
Quick Change System
TS
Grade
Medium
Grit
P120
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated

Description

Coated Quick-Change Discs2 In. Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.