
Coated Quick-Change Discs2 In. Type II P
Mfr # 08834166896
Zoro # G300669645
product price: $1.39
/eaSold in multiples of 100 for $139.00
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Coarse
Overall Diameter
2 in.
Quick Change System
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834166896
Zoro #
G300669645
UPC #
08834166896
Country of Origin
Mexico
Dimensions
Overall Diameter
2 in.
Details
Item
Coated Quick-Change Discs2 In. Type II P
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Coarse
Quick Change System
TS
Grit
P36
Description
Coated Quick-Change Discs2 In. Type II P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.