Zoro Homepage

Coated Quick-Change Discs2 In. Type III

  • Mfr # 08834164495

  • Zoro # G200669615


product price: $1.59
/ea
Sold in multiples of 100 for $159.00

Key Features

Abrasive Material
Aluminum Oxide
Overall Diameter
2 in.
Grit
P80
Grade
Coarse
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834164495
Zoro #
G200669615
UPC #
08834164495
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in.

Details

Item
Coated Quick-Change Discs2 In. Type III
Abrasive Material
Aluminum Oxide
Grit
P80
Grade
Coarse
Abrasive Type
Coated
Quick Change System
TR

Description

Coated Quick-Change Discs2 In. Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.