Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Quick-Change Discs2 In. Zirc Plus

  • Mfr # 08834167107

  • Zoro # G500669629


product price: $2.15
/ea
Sold in multiples of 100 for $215.00

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834167107
Zoro #
G500669629
UPC #
08834167107
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TR
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
Series
BlueFire R860
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series BlueFire R860, Maximum Operating Speed 30,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.