
Coated Quick-Change Discs2 InII P80 Grit
Mfr # 08834166900
Zoro # G300669614
product price: $1.29
/eaSold in multiples of 100 for $129.00
Key Features
Grit
P80
Overall Diameter
2 in.
Abrasive Material
Aluminum Oxide
Quick Change System
TS
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834166900
Zoro #
G300669614
UPC #
08834166900
Country of Origin
Mexico
Dimensions
Overall Diameter
2 in.
Details
Item
Coated Quick-Change Discs2 InII P80 Grit
Grit
P80
Abrasive Material
Aluminum Oxide
Quick Change System
TS
Abrasive Type
Coated
Grade
Coarse
Description
Coated Quick-Change Discs2 InII P80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.