Zoro Homepage

Coated Quick-Change Discs3 In. ZircII 60

  • Mfr # 08834167075

  • Zoro # G100669623


product price: $2.55
/ea
Sold in multiples of 50 for $127.50

Key Features

Overall Diameter
3 in
Quick Change System
TS
Abrasive Material
Zirconia Alumina
Grade
Coarse
Series
BlueFire R860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834167075
Zoro #
G100669623
UPC #
08834167075
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TS
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
60
Series
BlueFire R860
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Maximum Operating Speed
20,000 RPM
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TS, Series BlueFire R860, Maximum Operating Speed 20,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.