
Coated Quick-Change Discs4 In. Type III
Mfr # 69957399729
Zoro # G900669618
product price: $2.55
/eaSold in multiples of 50 for $127.50
Key Features
Grade
Extra Coarse
Overall Diameter
4 in.
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69957399729
Zoro #
G900669618
UPC #
69957399729
Country of Origin
United States
Dimensions
Overall Diameter
4 in.
Details
Item
Coated Quick-Change Discs4 In. Type III
Grade
Extra Coarse
Grit
P36
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Description
Coated Quick-Change Discs4 In. Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.