Zoro Homepage

Coated Quick-Change Discs4 In. Type III

  • Mfr # 69957399733

  • Zoro # G000669624


product price: $2.29
/ea
Sold in multiples of 50 for $114.50

Key Features

Grade
Coarse
Abrasive Material
Aluminum Oxide
Quick Change System
TR
Abrasive Type
Coated
Overall Diameter
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957399733
Zoro #
G000669624
UPC #
69957399733
Country of Origin
United States

Dimensions

Overall Diameter
4 in.

Details

Item
Coated Quick-Change Discs4 In. Type III
Grade
Coarse
Abrasive Material
Aluminum Oxide
Quick Change System
TR
Abrasive Type
Coated
Grit
P80

Description

Coated Quick-Change Discs4 In. Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.